Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Pemberton; Semi-flush Mount; Wattage: 100 Wtt;voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps:3; Material: Steel Body, Glass Bowl; Finish: Peppercorn Body, Pompeii Cream Etched Bowl; Color: Subtle Flecks; Mounting: Capnuts; Width: 15 In; Height: 16-1/2 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 13 In Diameter
Overview
Sea Gull Lighting; Light Fixture; Pemberton; Semi-flush Mount; Wattage: 100 Wtt;voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps:3; Material: Steel Body, Glass Bowl; Finish: Peppercorn Body, Pompeii Cream Etched Bowl; Color: Subtle Flecks; Mounting: Capnuts; Width: 15 In; Height: 16-1/2 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 13 In Diameter
Also known as: 785652750755, 75075-799
Specifications
Customer Reviews
No reviews for this product
(0)