LED Magnetic Retrofit Kit

Item #: 2069902

Cat #: RK14D1641K

UPC: 762148154341

Sign In or Register to view pricing and more.
Documents & Guides
LED Magnetic Retrofit Kit: 1-Strip (2250 Lumens), Length: 43", 0-10V Dimming, Wattage: 16, Color Temperature: 4100K. Magnetic mount option provides for quick field installation.

Overview

LED Magnetic Retrofit Kit: 1-Strip (2250 Lumens), Length: 43", 0-10V Dimming, Wattage: 16, Color Temperature: 4100K. Magnetic mount option provides for quick field installation.
Also known as: 762148154341, RK14D1641K

Specifications

Color Temperature: 4100 (Cool White)
Length: 43 in
Lumens: 2250
Wattage: 16
Light Technology: LED
Dimmable: Yes
Color Temperature: 4100 (Cool White)
Lumens: 2250
Light Technology: LED
Length: 43 in
Wattage: 16
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)