Modular Fuse Block for High Speed Fuses, 400A, 5000V, 3-3/8" Stud

Item #: 206964

Cat #: BH-2033

UPC: 051712205672

Sign In or Register to view pricing and more.
Documents & Guides
Modular Fuse Block for High Speed Fuses, 400A, 5000V, 3-3/8" Stud

Overview

Modular Fuse Block for High Speed Fuses, 400A, 5000V, 3-3/8" Stud
Also known as: 051712205672, BH-2033

Specifications

Amps: 400
Type: Fuse Block
Poles: 1
Family / Style: BH
Amps: 400
Poles: 1
Type: Fuse Block
Family / Style: BH

Customer Reviews

No reviews for this product
(0)