This product has been discontinued.
Incandescent Heat Lamp, PAR38, 175W, 120V, Clear
Item #:
206957
Cat #:
175PAR38/HEAT/CL-120V
UPC:
046135138362
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Heat Lamp, 175 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Skirted (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 15 Sylvania Part # 13836
Overview
Incandescent Heat Lamp, 175 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Skirted (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 15 Sylvania Part # 13836
Also known as: 046135138362, 175PAR38/HEAT/CL-120V
Specifications
Color: | Clear |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 175 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | Incandescent |
Color: | Clear |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | PAR38 (Sealed Beam) |
Base: | Medium Screw (E26) |
Color Temperature: | 2850 (Warm White) |
Wattage: | 175 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)