Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 24" x 20" x 8"

Item #: 20693

Cat #: CSD24208SS

UPC: 783510784201

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 24.00x20.00x8.00, Material/Finish: SS Type 304.

Overview

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 24.00x20.00x8.00, Material/Finish: SS Type 304.
For indoor or outdoor applications that require corrosion protection from chemicals and water. nVent HOFFMAN HOFCSD24208SS Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510784201, CSD24208SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Stainless Steel
Width: 20 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Special Program: Hoffman On Demand
Depth: 8 in
Height: 24 in
Width: 20 in

Customer Reviews

No reviews for this product
(0)