![Dual-element Time-delay Plug Fuses Dual-element Time-delay Plug Fuses](https://rexel-cdn.com/products/image.jpg?i=6715DB0C-EAE8-46E7-B5BD-8011118D3E18&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
fuses, Time Delay, Brand Or Series: Too, Current Rating: 4/10 Amp, Terminal Type: Plug, Edison Base, Voltage Rating: 125 Vac, Material: Threaded Metal Base, Features: Time Delay, Dual Element
Overview
fuses, Time Delay, Brand Or Series: Too, Current Rating: 4/10 Amp, Terminal Type: Plug, Edison Base, Voltage Rating: 125 Vac, Material: Threaded Metal Base, Features: Time Delay, Dual Element
TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Use for replacement purposes only. Applications: The National Electric Code now permits Edison-base fuses to be used only for replacements in existing installations, and then, only when there is no evidence of overfusing or tampering. All new Edison-based fuse holders must have Type S fuse adapters installed before they are placed in service. Designed to prevent installation of wrong size fuses, Type S Adapters (SAO series) screw into Edison-base fuse holders so they may accept Type S fuses. Once installed the adapters cannot be removed. To prevent shunting of open fuses or overfusing, and to reduce nuisance fuse opening, it is recommended that SAO adapters with properly rated SLO or SOO series fuses be installed in all Edison-base fuse holders.
Also known as: 079458430233, TOO.400
Specifications
Type: | Plug Fuse |
Type: | Plug Fuse |
Customer Reviews
No reviews for this product
(0)