High Bay, T5HO, 4 ft

Item #: 206885

Cat #: IBZ654L

UPC: 745972742885

Sign In or Register to view pricing and more.
Documents & Guides
4' High Bay Fixture, (6) 54W T5HO Lamps, 120/277V.

Overview

4' High Bay Fixture, (6) 54W T5HO Lamps, 120/277V.
Also known as: 745972742885, IBZ654L, High Light

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)