
Strut Conduit Clamp, Universal, 1" EMT, 3/4" Rigid, Steel
Item #: 20688
Cat #: SCH16B
UPC: 782856255161
One Piece Strut Clamp, With Back Plate. 1" EMT; 3/4" Rigid. Static Load Limit: 200 lbs. Standard Packaging Quantity: 100.
Sign In or Register to view pricing and more.
Overview
One Piece Strut Clamp, With Back Plate. 1" EMT; 3/4" Rigid. Static Load Limit: 200 lbs. Standard Packaging Quantity: 100.
One-piece cable/conduit clamp with protective boot No screws or bolts to drop Requires only a screwdriver or nutdriver for installation Fits into open side of strut channel
Also known as: 782856255161, SCH16B, Saddle Strap
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)