1
more

5"/6" Switchable LED Retrofit Module, White
Item #: 2068532
Cat #: 65BEMW-HL-SWW5-90CRI-M6
UPC: 194994244950
Documents & Guides
5"/6" Switchable White LED Retrofit Module, 14.5 Watt, 120 Volt, 1200 Lumens, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, 90 CRI, 100% to 10% Dimming, White
Sign In or Register to view pricing and more.
No associated products found.
Overview
5"/6" Switchable White LED Retrofit Module, 14.5 Watt, 120 Volt, 1200 Lumens, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, 90 CRI, 100% to 10% Dimming, White
The E Series LED Recessed Module with Switchable White feature offers flexibility for lighting a space to the desired color temperature with the integrated switch that allows for simple color temperature adjustment directly on the trim to change from 2700K, 3000K, 3500K, 4000K or 5000K at 90 CRI. Providing optimized value, the 5”/6” LED trim module is designed for easy installation into both 5” and 6” residential housings using the adjustable torsion springs. The E Series is ideal for retrofitting into most existing 5” or 6” recessed, remodel or new construction housings for residential, multi-family, and light commercial applications. The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 50,000 hour rated-life LED.
Also known as: 194994244950, 65BEMW-HL-SWW5-90CRI-M6
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Color: | White |
Color Rendering Index (CRI): | 90 |
Lumens: | 1200 |
Type: | LED Retrofit |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Diameter: | 5 in, 6 in |
Color Rendering Index (CRI): | 90 |
Type: | LED Retrofit |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | White |
Lumens: | 1200 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)