QC 4P FP 12FT. 12/4 SO CORD

Item #: 206828

Cat #: 32679

UPC: 786788326791

Sign In or Register to view pricing and more.
Documents & Guides
Quick-Change« Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 12 AWG, CPE Cable, 3.66m (12.0' ) Length

Overview

Quick-Change« Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 12 AWG, CPE Cable, 3.66m (12.0' ) Length
Brad® Quick-Change® connectors from the harsh chemical wash-down of food processing, to the high-temperatures of steel production or the caustic humidity of pulp/paper production, heavy duty power requirements demand rugged connector products. Quick-Change connectors are constructed to deliver years of uninterrupted performance in these demanding applications. Molded in bright yellow, Quick-Change connectors provide enhanced visibility for safety.
Also known as: 786788326791, 32679

Specifications

Material: Zinc
Length: 12 ft
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Material: Zinc
Jacket: CPE, Chlorinated Polyethylene
Length: 12 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)