Enclosure, NEMA 4X, 10" x 8" x 5", Hinge Cover, Gray, Fiberglass

Item #: 206824

Cat #: VJ1008NHWPL1

UPC: 635394012720

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, 10 Inch x 8 Inch x 5 Inch, Hinge Cover, Padlock Latch, Fiberglass

Overview

Enclosure, NEMA 4X, 10 Inch x 8 Inch x 5 Inch, Hinge Cover, Padlock Latch, Fiberglass
Also known as: 635394012720, VJ1008NHWPL1

Specifications

Depth: 5 in
Color: Gray
Width: 8 in
Material: Fiberglass
Size: 10 x 8 x 5 in
Height: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Depth: 5 in
Width: 8 in
Size: 10 x 8 x 5 in
Mounting: Wall
Color: Gray
Material: Fiberglass
Height: 10 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)