VJ 1614 W/

Item #: 206822

Cat #: VJ1614NHWPL2

UPC: 635394013666

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ENG VJ1614NHWPL2 VJ 1614 W/

Overview

ENG VJ1614NHWPL2 VJ 1614 W/
Also known as: 635394013666, VJ1614NHWPL2

Specifications

Depth: 4 in
Height: 16 in
Width: 14 in
Material: Fiberglass Reinforced Polyester
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Depth: 4 in
Width: 14 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Height: 16 in
Material: Fiberglass Reinforced Polyester

Customer Reviews

No reviews for this product
(0)