Surge Protector, Wall Mount, 50kA/Mode, 100 kA/Phase, 120/240VAC

Item #: 206793

Cat #: TLE120S050WM

UPC: 783175610709

Sign In or Register to view pricing and more.
Documents & Guides
Surge Protector, Tranquell, TVSS, PanelWall Mount, 50kA per Mode, 100 kA per Phase, 120/240 Volt AC,

Overview

Surge Protector, Tranquell, TVSS, PanelWall Mount, 50kA per Mode, 100 kA per Phase, 120/240 Volt AC,
Also known as: 783175610709, TLE120S050WM

Specifications

Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Phase: 1
Mounting: Wall
Volts AC: 120, 240
Phase: 1
IP/NEMA Rating: NEMA 1
Mounting: Wall

Customer Reviews

No reviews for this product
(0)