Blank Wallplate, 1-Gang, Nylon, Gray, Midway

Item #: 20678

Cat #: PJ13-GY

UPC: 078477958308

Documents & Guides
1-gang No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount,- Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-gang No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount,- Gray
1-Gang Blank Wallplate, Midway Size, Gray
Also known as: 078477958308, PJ13-GY

Specifications

Size: Midway
Type: Blank Plate
Mounting: Box
Color: Gray
Material: Thermoplastic, Nylon
Gangs: 1
Size: Midway
Mounting: Box
Material: Thermoplastic, Nylon
Type: Blank Plate
Color: Gray
Gangs: 1

Customer Reviews

No reviews for this product
(0)