Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Ground-Tite Type 4Q-L Grounding Liquid Tight Straight Connector With Lug, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 14 - 4 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA
Overview
OZ-Gedney Ground-Tite Type 4Q-L Grounding Liquid Tight Straight Connector With Lug, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 14 - 4 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA
Also known as: 783126617238, 4Q-50L
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in |
Material: | Malleable Iron |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)