LEV 7408-GC #2CD_FLANGED INLE

Item #: 206724

Cat #: 7408-GC

UPC: 078477829707

Documents & Guides
20/10 Amp, 250 Volt/600 Volt, NEMA Non-NEMA, 3P, 4W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - WHITE
Sign In or Register to view pricing and more.

No associated products found.

Overview

20/10 Amp, 250 Volt/600 Volt, NEMA Non-NEMA, 3P, 4W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - WHITE
20 Amp 250 Volt, 10 Amp 600 Volt, 3P, 4W, Non-NEMA, Locking Flanged Inlet, Industrial Grade, Grounding, White
Also known as: 078477829707, 7408-GC

Specifications

Phase: 3
Mounting: Flange
NEMA Configuration: Non-Nema, WD-6
Amps: 20
Color: White
Material: Nylon
Type: Locking Flanged Inlet
Phase: 3
NEMA Configuration: Non-Nema, WD-6
Color: White
Type: Locking Flanged Inlet
Mounting: Flange
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)