Fuse, 60 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK

Item #: 2067

Cat #: LPS-RK-60SP

UPC: 051712548410

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 60 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 60 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Bussmann series fuses play a major role in industrial or commercial facilities by  providing reliable, maximum protection to power systems . Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712548410, LPS-RK-60SP

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 60
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Amps: 60
Interrupt Rating AC: 300 kA

Customer Reviews

No reviews for this product
(0)