Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 30" x 24" x 8"

Item #: 20669

Cat #: CSD30248SS

UPC: 783510784409

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 30.00x24.00x8.00, Material/Finish: SS Type 304.

Overview

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 30.00x24.00x8.00, Material/Finish: SS Type 304.
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 30.00x24.00x8.00, Material/Finish: SS Type 304.
Also known as: 783510784409, CSD30248SS, box

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Height: 30 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 30 in
Mounting: Surface
Special Program: Hoffman On Demand
Width: 24 in
Depth: 8 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)