Radiused Full Capacity Divided Tee Fitting, 4000 Series, Steel, Ivory

Item #: 20668

Cat #: V4015FO

UPC: 786776537031

Sign In or Register to view pricing and more.

Overview

Steel, Full Capacity Tee, 4000 Series. Size: 12-3/4" Length. Ivory. 2 inch Radius.
Full capacity, undivided tee fitting. Provides 2" (51mm) cable bend radius control for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay-in or pull-through.
Also known as: 786776537031, V4015FO

Specifications

Length: 12 3/4 in
Color: Ivory
Material: Steel
Length: 12 3/4 in
Material: Steel
Color: Ivory

Customer Reviews

No reviews for this product
(0)