200W Round LED High Bay, 40K, Dimmable, Black

Item #: 2066610

Cat #: RHBUZDA440K

UPC: 762148275206

Sign In or Register to view pricing and more.
Documents & Guides
Round LED High Bay, 200 Watt, 120-277V, 33000 Lumens, Color Temperature: 4000K, 0-10V Dimming, Black Finish

Overview

Round LED High Bay, 200 Watt, 120-277V, 33000 Lumens, Color Temperature: 4000K, 0-10V Dimming, Black Finish
The TCP LED Round High Bay is ideal for replacing traditional metal halide high bay systems. Benefits include high efficiency, excellent color rendering, long life, instant on, and improved uniformity. Suggested mounting heights from 40’ – 60’ with primary applications including warehousing, commercial facilities, manufacturing facilities, open floor, aisle applications, and gymnasiums
Also known as: 762148275206, RHBUZDA440K

Specifications

Color Temperature: 4000 (Cool White)
Color: Black
Lumens: 33000
Wattage: 200
Shape: Round
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 33000
Shape: Round
Light Technology: LED
Volts AC Range: 120 - 277
Color: Black
Wattage: 200
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)