DC Contactor, 3000A. Contactor, 750VDC Rated, 230VDC Coil

Item #: 2066538

Cat #: 6702ED587-4

UPC: 786685576121

Sign In or Register to view pricing and more.
Documents & Guides
DC Contactor, 3000 Amp. Contactor, 750 Volt DC Rated, 230 Volt DC Coil, D-Series

Overview

DC Contactor, 3000 Amp. Contactor, 750 Volt DC Rated, 230 Volt DC Coil, D-Series
The D-Series DC control contactors from Eaton’s Electrical Sector were designed specifically to meet requirements for railway systems applications. The D-contactor is a single-pole normally open, load break, bi-directional definite-purpose DC contactor. Two devices are available, rated at 1800A or 3000A at 750 Vdc. 
Also known as: 786685576121, 6702ED587-4

Specifications

Amps: 3000
Type: DC Contactor
Volts DC: 750
Volts DC Control: 230
Amps: 3000
Volts DC: 750
Type: DC Contactor
Volts DC Control: 230

Customer Reviews

No reviews for this product
(0)