Blank Wallplate, 1-Gang, Nylon, Black, Midway

Item #: 20665

Cat #: PJ13-E

UPC: 078477958315

Documents & Guides
1-gang No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount,- Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-gang No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount,- Black
1-Gang Blank Wallplate, Midway Size, Black
Also known as: 078477958315, PJ13-E

Specifications

Size: Midway
Type: Blank Plate
Mounting: Box
Color: Black
Material: Thermoplastic, Nylon
Gangs: 1
Size: Midway
Mounting: Box
Material: Thermoplastic, Nylon
Type: Blank Plate
Color: Black
Gangs: 1

Customer Reviews

No reviews for this product
(0)