Fire Alarm MC, 16/2, Solid, Steel Flex, 250'

Item #: 206635

Cat #: MCSTL162SOLREDWGFA250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type FPLP, Alum Flex, 16-2 Solid, Red

Overview

Type FPLP, Alum Flex, 16-2 Solid, Red
Also known as: MCSTL162SOLREDWGFA250CL

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Aluminum
Gauge: 16
Stranding: Solid
Package Type: Coil
Length: 250 ft
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 16
Package Type: Coil

Customer Reviews

No reviews for this product
(0)