Safety Contactor, 52A, 24-60VAC, 20-60VDC Electronic Coil, 3 NO, 4NC Lower Power

Item #: 2066092

Cat #: 100S-E52KJ04C

UPC: 191326905114

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor,IEC,52 Amp, AC3 Duty, 24 - 60 Volt AC, 20 - 60 Volt DC, Electronic Coil, 3 Normally Open Power Poles, No Auxiliary Contacts 4 Normally Closed, Safety Auxiliary Contacts, Lower Power, Screw Terminals

Overview

Safety Contactor,IEC,52 Amp, AC3 Duty, 24 - 60 Volt AC, 20 - 60 Volt DC, Electronic Coil, 3 Normally Open Power Poles, No Auxiliary Contacts 4 Normally Closed, Safety Auxiliary Contacts, Lower Power, Screw Terminals
The expanded  Allen‑Bradley Bulletin 100-E energy-saving IEC contactor line  from Rockwell Automation can help industrial companies save energy and reduce engineering time. With new sizes from 9 to 96 A, these contactors save energy by reducing inrush apparent power (VA) by up to 68% and sealed VA by over 75% compared to standard, non-electronic coils. The electronic coils also save engineering time by covering 20 to 500 V AC/DC coil voltages with only four coil options, greatly simplifying selection.
Also known as: 191326905114, 100S-E52KJ04C

Specifications

Amps: 52
Type: IEC, Safety Contactor
Volts DC Control: 20-60
Volts AC Control Range: 24 - 60
Family / Style: 100-E
Amps: 52
Volts DC Control: 20-60
Family / Style: 100-E
Type: IEC, Safety Contactor
Volts AC Control Range: 24 - 60

Customer Reviews

No reviews for this product
(0)