VP-Series Electric Cylinders, 300 mm (12.45".), 460VAC, 18-Bit absolute encoder

Item #: 2065952

Cat #: VPAR-B3300E-Q2B

UPC: 191326894241

Documents & Guides
VP-Series Electric Cylinders, 300 mm (12.45 in.), 460V AC, 18-Bit absolute multi-turn digital encoder (Hiperface DSL protocol) SIL 2 (PLd) rated, 9-bit secondary safety channel, No Brake
Sign In or Register to view pricing and more.

No associated products found.

Overview

VP-Series Electric Cylinders, 300 mm (12.45 in.), 460V AC, 18-Bit absolute multi-turn digital encoder (Hiperface DSL protocol) SIL 2 (PLd) rated, 9-bit secondary safety channel, No Brake
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 191326894241, VPAR-B3300E-Q2B

Specifications

Length: 300 mm
Volts AC: 460
Length: 300 mm
Volts AC: 460

Customer Reviews

No reviews for this product
(0)