Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 30" x 30" x 8"

Item #: 20659

Cat #: CSD30308SS

UPC: 783510784508

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 30.00x30.00x8.00, Material/Finish: SS Type 304.

Overview

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 30.00x30.00x8.00, Material/Finish: SS Type 304.
The CONCEPT stainless steel enclosure, with its streamlined design and Type 4X rating, is a perfect fit for mounting electrical or high-tech electronic equipment in a variety of indoor and outdoor settings. It is typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing, and water treatment facilities.
Also known as: 783510784508, CSD30308SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Height: 30 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 30 in
Mounting: Surface
Special Program: Hoffman On Demand
Width: 30 in
Depth: 8 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)