Hoff-e Dp1n120615 120v 12in 6 Outle

Item #: 206588

Cat #: DP1N120615

UPC: 783510168735

Documents & Guides
Rack- and Panel-Mount Power Distribution Units (PDUs), Surge Protection: No, Load Rating: 15A, 120V, Number of Receptacles: 6, Length: 12"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rack- and Panel-Mount Power Distribution Units (PDUs), Surge Protection: No, Load Rating: 15A, 120V, Number of Receptacles: 6, Length: 12"
Rack- and Panel-Mount PDUs not only provide convenient, reliable power to equipment mounted in cabinets or on open frame racks, they can also be configured to meet a wide range of design specifications.
Also known as: 783510168735, DP1N120615

Specifications

Mounting: Rack, Vertical
Type: Surge Protected
Material: Steel
Mounting: Rack, Vertical
Material: Steel
Type: Surge Protected

Customer Reviews

No reviews for this product
(0)