CABINET 2000X600X60

Item #: 206584

Cat #: PSC20610B

UPC: 783510482794

Sign In or Register to view pricing and more.
Documents & Guides
Server Cabinet, Bulletin Dpsr (proline Server Cabinets And Colocation Packages),size/dims: 2000x600x1000mm, Material/finish: Steel/black

Overview

Server Cabinet, Bulletin Dpsr (proline Server Cabinets And Colocation Packages),size/dims: 2000x600x1000mm, Material/finish: Steel/black
Also known as: 783510482794, PSC20610B

Specifications

Material: Steel
Width: 23.940 in
Depth: 39.340 in
Height: 82.080 in
Material: Steel
Depth: 39.340 in
Width: 23.940 in
Height: 82.080 in

Customer Reviews

No reviews for this product
(0)