Breaker, Miniature, 2A, 1P, 277VAC, 65VDC

Item #: 20656

Cat #: 1492-GS1G020

UPC: 662072991435

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Amp, 1-Pole, 277 Volt AC, 65 Volt DC, DIN Rail Mount

Overview

Miniature Circuit Breaker, 2 Amp, 1-Pole, 277 Volt AC, 65 Volt DC, DIN Rail Mount
Bulletin 1492-GH/GS high density miniature circuit breakers are thermal magnetic type supplementary protectors. These products are a high-density design often used when panel space (width) is a premium. Up to 24 one-pole breakers can be mounted per foot. 
Also known as: 662072991435, 1492-GS1G020

Specifications

Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 2
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65
Volts AC: 277, 480Y
Poles: 1
Amps: 2

Customer Reviews

No reviews for this product
(0)