Sign In or Register to view pricing and more.
Documents & Guides
M12™ Heated Hoodie Kit, Large, Black, Includes: (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ Battery Holder (43-72-1000)
Overview
M12™ Heated Hoodie Kit, Large, Black, Includes: (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) M12™ Battery Holder (43-72-1000)
Powered by our M12™ REDLITHIUM™ Battery Technology, the MILWAUKEE® M12™ Heated Hoodie provides HEAT BUILT FOR COMPLETE COMFORT. Using a one-touch LED controller, the advanced carbon fiber heating elements create and distribute heat to the chest and back. Our Quick-Heat function allows our users to select from three heat settings and feel heat 3X faster than market competitors. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and flexibility depending on the situation. Combining a durable cotton/polyester fleece and comfortable jersey lining, this hoodie provides a versatile three-season solution to keep heat in and not add bulk.
Also known as: 045242659159, 306B-21L
Specifications
Color: | Black |
Size: | Large |
Shipping Restrictions: | Yes |
Color: | Black |
Shipping Restrictions: | Yes |
Size: | Large |
Customer Reviews
No reviews for this product
(0)