Contactor, IEC, 9A, 48-130V AC/DC, 4 NO, No Auxiliary Contacts, Screw Terminals

Item #: 2065267

Cat #: 100-E09KY400

UPC: 191326910316

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 9A, 48 - 130 Volt AC/DC, 4 Normally Open Contacts, No Auxiliary Contacts, Screw Terminals

Overview

Contactor, IEC, 9A, 48 - 130 Volt AC/DC, 4 Normally Open Contacts, No Auxiliary Contacts, Screw Terminals
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326910316, 100-E09KY400

Specifications

Amps: 9
Type: IEC Contactor
Volts DC Control Range: 48 - 130
Volts AC Control Range: 48 - 130
Amps: 9
Volts DC Control Range: 48 - 130
Type: IEC Contactor
Volts AC Control Range: 48 - 130

Customer Reviews

No reviews for this product
(0)