Single Eye, Closed Mesh, 1.250" - 1.500"

Item #: 2065251

Cat #: L9505-100

UPC: 078477213230

Sign In or Register to view pricing and more.
Documents & Guides
Single Eye Closed Mesh Cable Support Grip, 1.250 - 1.500 Inch, 10 Inch Bale Length, 304 Stainless Steel, Breakload is 1,700 LB

Overview

Single Eye Closed Mesh Cable Support Grip, 1.250 - 1.500 Inch, 10 Inch Bale Length, 304 Stainless Steel, Breakload is 1,700 LB
Leviton wire mesh grips are built tough to provide the strength, reliability, and gripping force required for today’s demanding wire mesh applications. Support grips distribute the weight of the vertical or sloping runs of electrical and fiber optic cable, metal rods, tubing or hose over the entire length of the grip so the cable is not damaged. Use of support grips avoids stress on cable connections and provides needed support for vertically hung cables.
Also known as: 078477213230, L9505-100, kellem

Specifications

Material: 304 Stainless Steel
Material: 304 Stainless Steel

Customer Reviews

No reviews for this product
(0)