Vertical Drop Tele-Power Pole, Blank, Steel, 5'

Item #: 206520

Cat #: 25DTC-E5

UPC: 786776172546

Two-Compartment Extender Mounts onto Existing 25DTP or 25DTC Series Pole, Nominal Material Thickness: 0.04" (1.0mm), Furnished Unwired without Outlets, Use Existing Pole Mounting Hardware, Entrance End Plate and Ceiling Trim Plate, Available in 5' (1.524m) Length, Can Be Cut to Desired Length, Finish - Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

Two-Compartment Extender Mounts onto Existing 25DTP or 25DTC Series Pole, Nominal Material Thickness: 0.04" (1.0mm), Furnished Unwired without Outlets, Use Existing Pole Mounting Hardware, Entrance End Plate and Ceiling Trim Plate, Available in 5' (1.524m) Length, Can Be Cut to Desired Length, Finish - Ivory
Also known as: 786776172546, 25DTC-E5

Specifications

Length: 5 ft
Color: Gray, Ivory
Material: Steel
Length: 5 ft
Material: Steel
Color: Gray, Ivory

Customer Reviews

No reviews for this product
(0)