Fuse Rejection Kit, Safety Switch, R Fuses, Series F5-F6, 30A/600VAC, 60A/240VAC

Item #: 20652

Cat #: RFK03H

UPC: 785901421832

Fuse Rejection Kit, Safety Switch, R Fuses, Series F5 - F6, 30 Amp / 600 Volt AC, 60 Amp / 240 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Rejection Kit, Safety Switch, R Fuses, Series F5 - F6, 30 Amp / 600 Volt AC, 60 Amp / 240 Volt AC
General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. They are suitable for use as service equipment when equipped with a factory-installed neutral assembly or field-installed service grounding kit, as applicable. General duty safety switches are UL® Listed, File E2875, and meet or exceed the NEMA® Standard KS1. This Safety Switch, Fuse Rejection Kit is for Class R fuses. This safety switch accessory complies to UL listed & CSA certifications.
Also known as: 785901421832, RFK03H

Specifications

Mounting: Device
Class: R
Volts AC: 240, 600
Amps: 60
Standards: California Proposition 65
Mounting: Device
Volts AC: 240, 600
Standards: California Proposition 65
Class: R
Amps: 60

Customer Reviews

No reviews for this product
(0)