This product may not be available in all locations.
General Purpose Relay, 8 Pin, DPDT, 48V DC
Item #:
2064792
Cat #:
1SVR405621R6000
UPC:
013614498477
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 48V DC Coil, DPDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 8 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
Overview
General Purpose Relay, 48V DC Coil, DPDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 8 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
This relay operates with a 120 V AC rated control supply voltage and has a 4 c/o (SPDT) output with contacts rated at 250 V / 6 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 013614498477, 1SVR405621R6000
Specifications
Type: | DPDT |
Type: | DPDT |
Customer Reviews
No reviews for this product
(0)