Combination Starter, 30A, Non-Fusible, Size 0, 208VAC Coil, NEMA 1

Item #: 206478

Cat #: ECN1601EAA

UPC: 782114017395

Sign In or Register to view pricing and more.
Documents & Guides
Combination Starter, NEMA Freedom, Non-Fusible, 30 Amp Disconnect, 3-Phase 208 Volt AC Coil, Size 0, NEMA 1 Enclosure

Overview

Combination Starter, NEMA Freedom, Non-Fusible, 30 Amp Disconnect, 3-Phase 208 Volt AC Coil, Size 0, NEMA 1 Enclosure
Also known as: 782114017395, ECN1601EAA

Specifications

Phase: 3
Amps: 18, 30
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC Control: 208
Volts AC: 600
Type: Non-Fused, Combination Starter
Size: 00
Phase: 3
Mounting: Surface
Volts AC Control: 208
Type: Non-Fused, Combination Starter
Amps: 18, 30
IP/NEMA Rating: NEMA 1
Volts AC: 600
Size: 00

Customer Reviews

No reviews for this product
(0)