7W CFL Retrofit LED Lamp, 35K

Item #: 2064739

Cat #: LED7PBG24QODIM835SUB

UPC: 046135417139

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 7 Watt, 820 Lumen, 3500K, 80 CRI, Ballast Dependent, G24Q/GX24Q Base, Omnidirectional, Replaces CF18DD/E, 1 per SKU, 24 per Case *Sylvania Product Code 41713* *Sylvania Part # 41713*

Overview

LED Lamp, 7 Watt, 820 Lumen, 3500K, 80 CRI, Ballast Dependent, G24Q/GX24Q Base, Omnidirectional, Replaces CF18DD/E, 1 per SKU, 24 per Case *Sylvania Product Code 41713* *Sylvania Part # 41713*
DULUX LED Pin Based lamps are an energy saving alternative, designed to replace traditional compact fluorescent lamps.
Also known as: 046135417139, LED7PBG24QODIM835SUB

Specifications

Wattage: 7
Lumens: 820
Material: Plastic
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Type: Ballast Compatible (Type A)
Wattage: 7
Material: Plastic
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)
Lumens: 820
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)