Ceiling Light, 3 Light, 60W, Satin Nickel

Item #: 206468

Cat #: F606436

UPC: 742546040682

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, 3 Light, 60 Watt, Satin Nickel, Diameter: 16 in, Medium Screw

Overview

Ceiling Light, 3 Light, 60 Watt, Satin Nickel, Diameter: 16 in, Medium Screw
Also known as: 742546040682, F606436

Specifications

Base: Medium Screw (E26)
Color: Satin Nickel
Wattage: 60
Diameter: 16 in
Type: Ceiling Fixture
Base: Medium Screw (E26)
Wattage: 60
Type: Ceiling Fixture
Color: Satin Nickel
Diameter: 16 in

Customer Reviews

No reviews for this product
(0)