Blank Wallplate, 2-Gang, Nylon, Ivory, Midway

Item #: 20646

Cat #: PJ23-I

UPC: 078477958346

Documents & Guides
2-Gang, No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount - Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang, No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount - Ivory.
2-Gang No Blank Wallplate, Midway Size, Ivory
Also known as: 078477958346, PJ23-I

Specifications

Size: Midway
Type: Blank Plate
Gangs: 2
Mounting: Box
Material: Thermoplastic, Nylon
Color: Ivory
Size: Midway
Gangs: 2
Material: Thermoplastic, Nylon
Type: Blank Plate
Mounting: Box
Color: Ivory

Customer Reviews

No reviews for this product
(0)