Symmetrical Din Rail, 35 mm x 7.5 mm, 2 m Long, Steel
Item #:
206458
Cat #:
0383400000
UPC:
008190088020
Sign In or Register to view pricing and more.
Documents & Guides
Symmetrical Din Rail, 35 mm x 7.5 mm, 2 m Long, Steel
Overview
Symmetrical Din Rail, 35 mm x 7.5 mm, 2 m Long, Steel
Also known as: 008190088020, 0383400000
Specifications
Length: | 2 m |
Depth: | 7 mm |
Width: | 35 mm |
Material: | Steel |
Length: | 2 m |
Width: | 35 mm |
Depth: | 7 mm |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)