DISTRIBUTION BOX DC

Item #: 206432

Cat #: 898D-58PT-T

UPC: 662074087693

Sign In or Register to view pricing and more.
Documents & Guides
AB 898D-58PT-T DISTRIBUTION BOX DC

Overview

AB 898D-58PT-T DISTRIBUTION BOX DC
Also known as: 662074087693, 898D-58PT-T

Specifications

Amps: 10
Poles: 8
Color: Gray
IP/NEMA Rating: IP67
Volts DC Range: 10 - 30
Material: Zinc Die Cast
Amps: 10
Color: Gray
Volts DC Range: 10 - 30
Poles: 8
IP/NEMA Rating: IP67
Material: Zinc Die Cast

Customer Reviews

No reviews for this product
(0)