Junction Box, NEMA 4X, Hinge Cover, 36" x 24" x 8"

Item #: 20641

Cat #: CSD36248SS

UPC: 783510784607

Documents & Guides
Junction Box, NEMA 4X, Hinge Cover, Quarter Turn Latch, 36 x 24 x 8 Inch, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Hinge Cover, Quarter Turn Latch, 36 x 24 x 8 Inch, Stainless Steel
Junction Box, NEMA 4X, Hinge Cover, 36 Inch x 24 Inch x 8 Inch, Quarter Turn Latch, Stainless Steel
Also known as: 783510784607, CSD36248SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Material: Stainless Steel
Width: 24 in
Mounting: Surface
Height: 36 in

Customer Reviews

No reviews for this product
(0)