Fluorescent Lamp, High Output Outdoor, 110W, T12, 6500K

Item #: 206404

Cat #: F96T12/D/HO-O-ALTO-15PK

UPC: 046677381776

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, High Output Outdoor Lamp, 110W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 7800, CRI: 73, Color Temp: 6500K. Length: 96 in. *Philips Part # 38177-4* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, High Output Outdoor Lamp, 110W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 7800, CRI: 73, Color Temp: 6500K. Length: 96 in. *Philips Part # 38177-4* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.
Also known as: 046677381776, F96T12/D/HO-O-ALTO-15PK

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 110
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Color Rendering Index (CRI): 73
Lumens: 7800
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 73
Light Technology: Fluorescent
Wattage: 110
Length: 8 ft, 96 in
Lumens: 7800

Customer Reviews

No reviews for this product
(0)