
Fluorescent Lamp, Rapid Start, U-Bent, T8-6U, 32W, 4100K
Item #: 206402
Cat #: FB32T8/TL841/6-ALTO-20PK
UPC: 046677379025
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 85, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 37902-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.
Overview
Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 85, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 37902-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677379025, FB32T8/TL841/6-ALTO-20PK, Horseshoe bulb
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 32 |
Lumens: | 2800 |
Color Rendering Index (CRI): | 85 |
Shape: | T8-6U (U-Bend) |
Length: | 22.438 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Lumens: | 2800 |
Shape: | T8-6U (U-Bend) |
Light Technology: | Fluorescent |
Wattage: | 32 |
Color Rendering Index (CRI): | 85 |
Length: | 22.438 in |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)