Fluorescent Lamp, U-Bent, T8, 22-7/16", 32W, 3000K

Item #: 206400

Cat #: FB32T8/TL730/6-ALTO-20PK

UPC: 046677378929

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Rapid Start, U-Bent, 32 Watt, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2650, CRI: 78, Color Temp: 3000K. Length: 22-7/16 in. *Philips Part # 37892-7* ### NOTE: Use sub, Platt item# 0182021; FB32T8/TL830/6/ALTO ###

Overview

Fluorescent Lamp, Rapid Start, U-Bent, 32 Watt, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2650, CRI: 78, Color Temp: 3000K. Length: 22-7/16 in. *Philips Part # 37892-7* ### NOTE: Use sub, Platt item# 0182021; FB32T8/TL830/6/ALTO ###
Also known as: 046677378929, FB32T8/TL730/6-ALTO-20PK

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 78
Wattage: 32
Lumens: 2650
Type: Rapid Start
Shape: T8-6U (U-Bend)
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Wattage: 32
Type: Rapid Start
Length: 22.438 in
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 78
Lumens: 2650
Shape: T8-6U (U-Bend)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)