6" Round Trim, Tuscan Bronze

Item #: 2063996

Cat #: SMD6RTRMTBZ

UPC: 080083777600

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Round Trim, Tuscan Bronze

Overview

6 Inch Round Trim, Tuscan Bronze
The Halo Surface Mount LED Downlight (SMD) is an low profile surface mounting luminaire with a modern look and high performance. SMD6 (6”) is designed for installation in many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. The SMD6 may also retrofit in 5” and 6” aperture IC and Non-IC recessed housings.
Also known as: 080083777600, SMD6RTRMTBZ

Specifications

Diameter: 6 in
Color: Tuscan Bronze
Light Technology: LED
Diameter: 6 in
Light Technology: LED
Color: Tuscan Bronze

Customer Reviews

No reviews for this product
(0)