50 Watt Bulb MRC16 Halogen Flood 36°
Item #:
206395
Cat #:
50MRC16/FL36-EXN-50PK
UPC:
046677378189
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 50W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 970, Color Temperature: 3100K, Beam Angle: 36°. *Philips Part # 37818-2*
Overview
Halogen Mini-Reflector Lamp, 50W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 970, Color Temperature: 3100K, Beam Angle: 36°. *Philips Part # 37818-2*
Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.
Also known as: 046677378189, 50MRC16/FL36-EXN-50PK
Specifications
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Lumens: | 970 |
Color Temperature: | 3100 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 50 |
Light Technology: | Halogen |
Base: | 2-Pin (GU5.3) |
Angle: | 36° |
Shape: | MR16 (Mini Reflector) |
Lumens: | 970 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Angle: | 36° |
Volts AC: | 12 |
Color Temperature: | 3100 (Warm White) |
Wattage: | 50 |
Base: | 2-Pin (GU5.3) |
Customer Reviews
No reviews for this product
(0)