50 Watt Bulb MRC16 Halogen Narrow Flood 24°

Item #: 206394
Cat #: 50MRC16/NFL24-EXZ-50PK
UPC: 046677378172
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 50W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 960, Color Temperature: 3100K, Beam Angle: 24°. *Philips Part # 37817-4* NOTE: NO LONGER MADE - Possible Substitutes: 50MR16/FL36 EXN or LED MR16.

Overview

Halogen Mini-Reflector Lamp, 50W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 960, Color Temperature: 3100K, Beam Angle: 24°. *Philips Part # 37817-4* NOTE: NO LONGER MADE - Possible Substitutes: 50MR16/FL36 EXN or LED MR16.
Philips Halogen Long Life MR16 lamps make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.
Also known as: 046677378172, 50MRC16/NFL24-EXZ-50PK

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Temperature: 3100 (Warm White)
Lumens: 960
Color Rendering Index (CRI): 100
Wattage: 50
Angle: 24°
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Color Temperature: 3100 (Warm White)
Color Rendering Index (CRI): 100
Angle: 24°
Base: 2-Pin (GU5.3)
Volts AC: 12
Lumens: 960
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)