Metal Halide, Pulse Start Lamp, 150W, ED17

Item #: 206383

Cat #: MHC150/U/M/4K-ALTO-12PK

UPC: 046677377205

Documents & Guides
Metal Halide, Pulse Start Lamp, 150W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 13,000, CRI: 92, Color Temp: 4000K, ANSI Code: M142/M102/E. Color: Clear. *Philips Part # 37720-0*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Metal Halide, Pulse Start Lamp, 150W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 13,000, CRI: 92, Color Temp: 4000K, ANSI Code: M142/M102/E. Color: Clear. *Philips Part # 37720-0*
Energy savings without changing a ballast!A high-efficiency enclosed E-rated CDM lighting solution that provides energy savings without compromising light quality.
Also known as: 046677377205, MHC150/U/M/4K-ALTO-12PK

Specifications

Type: Pulse Start
ANSI Code: M142/E, M102/E
Color Rendering Index (CRI): 92
Color: Clear
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 150
Shape: ED17 (Elliptical Dimple)
Lumens: 13000
Light Technology: HID
Volts AC: 95
Type: Pulse Start
Color Rendering Index (CRI): 92
Base: Medium Screw (E26)
Wattage: 150
Lumens: 13000
Volts AC: 95
ANSI Code: M142/E, M102/E
Color: Clear
Color Temperature: 4000 (Cool White)
Shape: ED17 (Elliptical Dimple)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)