This product has been discontinued.
Incandescent Lamp, R14, 40W, 120V, Frosted
Item #: 206353
Cat #: 40R14/SP
UPC: 046677354541
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Incandescent Lamp, R14, 40 Watt, 120 Volt, Frosted, Base: Medium Screw, 100 CRI, Lumens: 250
Overview
Incandescent Lamp, R14, 40 Watt, 120 Volt, Frosted, Base: Medium Screw, 100 CRI, Lumens: 250
Also known as: 046677354541, 40R14/SP
Specifications
Base: | Medium Screw (E26) |
Shape: | R14 (Blown Reflector) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Lumens: | 250 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 40 |
Light Technology: | Incandescent |
Shape: | R14 (Blown Reflector) |
Color Rendering Index (CRI): | 100 |
Lumens: | 250 |
Customer Reviews
No reviews for this product
(0)